Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1100 1077ZA PU TIMING BELT 10T5/1100
OPTIBELT T5 1100 1077ZA PU TIMING BELT 10T5/1100
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1100
rubix:
104A7691
manufacturer :
T5 1100 1077ZA
ean:
4014486021172
Technical specifications
Profile
T5
Primitive length
1100
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1100 1077ZA PU TIMING BELT 10T5/1100
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1100
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
220
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T10 / 1440 AP 1775315
OPTIBELT 4 T25 / 160 AP 1531928
OPTIBELT T10 1080 1277ZA PU TIMING BELT 12T10/1080
OPTIBELT PU TIMING BELT T5 340 677ZA
GATES 7762-20176 PU T5 325 16
GATES PU TIMING BELT PU T5 525 8
GATES PU TIMING BELT PU T5 225 16
OPTIBELT 8 DT5 / 450 1769837
GATES PU T5 1075 32 PU TIMING BELT 32T5/1075
GATES PU TIMING BELT PU T5 500 16
GATES 7762-61866 PU AT10 1860 12
GATES PU TIMING BELT PU T5 900 8
OPTIBELT 20 DT5 / 900 1971797
GATES PU TIMING BELT SLEEVE T10-850 380
OPTIBELT 6 T5 / 750 AP 1969319