Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 1115 1884838
OPTIBELT 6 T5 / 1115 1884838
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1115
rubix:
266A0064
manufacturer :
T5 1115 677ZA
ean:
4014486021233
Technical specifications
Profile
t5
Primitive length
1115
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 1115 1884838
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1115
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
223
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.85
excl. VAT
/
Each
£
10.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 690 10 *IC*
OPTIBELT 6 T5 / 375 AP 1901639
OPTIBELT 16 T10 / 1960 AP 1816085
OPTIBELT 16 T10 / 600 AP 1985388
GATES PU TIMING BELT PU T5 610 4
OPTIBELT AT5 1125 2077ZA PU TIMING BELT 20AT5/1125
OPTIBELT AT10 1400 3277ZA PU TIMING BELT 32AT10/1400
GATES 7762-91002 DL PU T10 1000 12
OPTIBELT 20 T5 / 620 AP 1932914
OPTIBELT PU TIMING BELT 6T5/250
GATES PU T5 1075 32 PU TIMING BELT 32T5/1075
GATES PU TIMING BELT PU T2.5-290-20
OPTIBELT 25 AT5 / 610 AP 1843473
OPTIBELT AT10 1800 1677ZA PU TIMING BELT 16AT10/1800
OPTIBELT 16 T10 / 800 1931983