Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 1115 1939371
OPTIBELT 12 T5 / 1115 1939371
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1115
rubix:
265A9955
manufacturer :
T5 1115 1277ZA
ean:
4014486021264
Technical specifications
Profile
t5
Primitive length
1115
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 1115 1939371
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1115
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
223
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.99
excl. VAT
/
Each
£
17.99
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T5 / 510 AP 1730306
OPTIBELT DT10 1880 1077ZA PU TIMING BELT 10DT10/1880
OPTIBELT 16 T10 / 1400 AP 1893732
OPTIBELT T10 950 1677ZA 16T10/950 TIMING BELT
GATES PU TIMING BELT PU T10 840 12 *IC*
OPTIBELT PU TIMING BELT T5 620 1677ZA
OPTIBELT 12 DT10 / 1500 AP 1924046
GATES 7762-29449 PU T5 440 50
GATES 7762-10271 PU T2.5 277.5 4
OPTIBELT 6 T5 / 475 AP 1930398
OPTIBELT 12 AT5 / 860 AP 1871251
OPTIBELT 12 T5 / 300 AP 1895194
OPTIBELT 8 AT5 / 710 1801047
GATES PU AT10 1250 10 TIMING BELT
OPTIBELT PU TIMING BELT T5 255 1677ZA