Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 1140 1887006
OPTIBELT 12 T5 / 1140 1887006
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1140
rubix:
266A0116
manufacturer :
T5 1140 1277ZA
ean:
4014486021349
Technical specifications
Profile
T5
Primitive length
1140
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 1140 1887006
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1140
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
228
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.39
excl. VAT
/
Each
£
18.47
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 AT10 / 1300 1979433
OPTIBELT 10 T10 / 1300 AP 1991337
GATES PU TIMING BELT PU T10 810 25
010010172245 T10 1420 16 MEGAPOWER STEEL CORD
OPTIBELT PU TIMING BELT T5 900 2077ZA
GATES 7762-29428 PU T5 425 32
GATES PU TIMING BELT PU AT5 300 75
OPTIBELT 25 T5 / 1075 AP 1650264
GATES PU TIMING BELT PU T5 330 12 *IC*
GATES PU TIMING BELT PU T5 340 32
OPTIBELT 12 T5 / 325 AP 1701240
OPTIBELT 32 DT5 / 450 1977469
GATES PU TIMING BELT PU T5 610 32
OPTIBELT 25 T5 / 185 AP 1682840
OPTIBELT AT5 610 2577ZA PU TIMING BELT 25AT5/610