Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 900 2077ZA
OPTIBELT PU TIMING BELT T5 900 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 900
rubix:
104A5647
manufacturer :
T5 900 2077ZA
ean:
4014486020809
Technical specifications
Profile
t5
Primitive length
900
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 900 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
900
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.59
excl. VAT
/
Each
£
27.11
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 T10 / 260 AP 1989726
OPTIBELT DT10 1250 1277ZA PU TIMING BELT 12DT10/1250
OPTIBELT T10 500 5077ZA PU TIMING BELT 50T10/500
OPTIBELT 10 T10 / 890 AP 1859220
OPTIBELT PU TIMING BELT T2,5 245 677ZA
OPTIBELT 20 T10 / 1050 AP 1688539
OPTIBELT 12 DT10 / 1600 1941460
OPTIBELT PU TIMING BELT T5 690 1677ZA
GATES PU TIMING BELT PU T10 1500 16
OPTIBELT PU TIMING BELT T10 410 2077ZA
OPTIBELT T10 910 1077ZA PU TIMING BELT 10T10/910
OPTIBELT 16 T10 / 850 1871588
GATES 7762-10341 PU T2.5 342.5 4
GATES PU TIMING BELT SLEEVE AT5-710 380
OPTIBELT T5 220 2077ZA PU TIMING BELT 20T5/220