Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1315 2577ZA PU TIMING BELT 25T5/1315
OPTIBELT T5 1315 2577ZA PU TIMING BELT 25T5/1315
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 1315
rubix:
104A7696
manufacturer :
T5 1315 2577ZA
ean:
4014486021530
Technical specifications
Profile
T5
Primitive length
1315
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1315 2577ZA PU TIMING BELT 25T5/1315
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1315
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
263
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.59
excl. VAT
/
Each
£
46.31
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT5 480 2077ZA PU TIMING BELT 20DT5/480
OPTIBELT 10 T10 / 700 AP 1936208
OPTIBELT AT10 1010 2577ZA PU TIMING BELT 25AT10/1010
GATES PU TIMING BELT PU AT5 375 25
GATES PU TIMING BELT PU T5 660 12
OPTIBELT 12 T5 / 200 AP 1997260
GATES PU TIMING BELT PU T10 890 10 *IC*
OPTIBELT DT5 940 2577ZA PU TIMING BELT 25DT5/940
GATES PU T5 450 25 PU TIMING BELT 25T5/450
OPTIBELT 8 T5 / 780 AP 1961450
OPTIBELT PU TIMING BELT T2,5 600 1277ZA
GATES PU TIMING BELT PU AT5 340 50
OPTIBELT 8 T5 / 630 AP 1670421
GATES PU TIMING BELT PU T10 920 32
TIMINGBELT T10PITCH 10AT10/700