Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 1350 1848611
OPTIBELT 10 T5 / 1350 1848611
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1350
rubix:
266A0081
manufacturer :
T5 1350 1077ZA
ean:
4014486021578
Technical specifications
Profile
T5
Primitive length
1350
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 1350 1848611
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1350
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
270
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T10 1880 12 *IC*
OPTIBELT 25 T5 / 1380 AP 1586894
OPTIBELT 25 AT10 / 1000 1895915
GATES 7762-60806 PU AT10 800 12
OPTIBELT 12 DT5 / 700 AP 1841272
GATES PU TIMING BELT PU T5-275-20
GATES PU TIMING BELT PU T5 455 8
GATES 7762-31208 PU T10 1200 75
GATES PU TIMING BELT PU T5 455 20
OPTIBELT T10 900 5077ZA PU TIMING BELT 50T10/900
GATES PU TIMING BELT SLEEVE AT10-1360 380
GATES TIMINGBELT T2.5PITCH 8T2.5/420
GATES PU TIMING BELT PU AT5 1500 75
GATES PU TIMING BELT SLEEVE T10-950 380
GATES 7762-61946 PU AT10 1940 12