Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1380 1077ZA PU TIMING BELT 10T5/1380
OPTIBELT T5 1380 1077ZA PU TIMING BELT 10T5/1380
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1380
rubix:
104A7697
manufacturer :
T5 1380 1077ZA
ean:
4014486021653
Technical specifications
Profile
T5
Primitive length
1380
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1380 1077ZA PU TIMING BELT 10T5/1380
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1380
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
276
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.16
excl. VAT
/
Each
£
25.39
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T10 1320 20 *IC*
OPTIBELT 12 DT10 / 1000 1869093
OPTIBELT 16 T5 / 1100 AP 1990323
OPTIBELT 6 DT5 / 300 AP 1962572
GATES PU TIMING BELT PU T5 750 4
GATES PU TIMING BELT SLEEVE T5-1000 380
GATES PU TIMING BELT PU T5 545 25
GATES 7762-61102 PU AT10 1100 16
OPTIBELT 16 T5 / 295 AP 1811038
GATES PU TIMING BELT PU AT5 420 25
GATES PU TIMING BELT PU 32 AT10 1700
GATES PU TIMING BELT PU T5 410 10
GATES PU TIMING BELT PU AT5 500 6
OPTIBELT 8 T5 / 455 AP 1885813
GATES PU TIMING BELT PU T10 370 10 *IC*