GATES PU TIMING BELT PU 32 AT10 1700


Synchro-Power Polyurethane Belt

References
gates:PU AT10 1700 32
rubix:104A4497
manufacturer :7762-61704
ean:5414465229565
brand logo
brand logo
Technical specifications
Profileat10
Primitive length1700 mm
Belt width32 mm
See all Specifications

Product details : GATES PU TIMING BELT PU 32 AT10 1700


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profileat10
Primitive length1700 mm
Belt width32 mm
Pitch10 mm
Materialpolyurethane
Number of teeth170
Show UNSPSC/ECL@SS
£ 45.85 excl. VAT
/ Each
£ 55.02 incl. VAT
  • Usually arrives within 14 working days