Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1380 1277ZA PU TIMING BELT 12T5/1380
OPTIBELT T5 1380 1277ZA PU TIMING BELT 12T5/1380
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1380
rubix:
104A6253
manufacturer :
T5 1380 1277ZA
ean:
4014486021660
Technical specifications
Profile
T5
Primitive length
1380
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1380 1277ZA PU TIMING BELT 12T5/1380
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1380
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
276
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.83
excl. VAT
/
Each
£
28.60
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 AT5 / 545 AP 1896226
OPTIBELT 10 T10 / 880 AP 1824825
OPTIBELT 12 T10 / 550 1820517
GATES PU TIMING BELT PU T5 525 8
OPTIBELT PU TIMING BELT T2,5 290 1077ZA
OPTIBELT 16 DT10 / 1800 1808486
GATES PU TIMING BELT PU AT10 700 50
GATES DBL PU TIMING BELT DL PU T5 460 8
OPTIBELT PU TIMING BELT T10 1300 1277ZA
OPTIBELT 20 DT10 / 840 AP 1576232
OPTIBELT TIMING BELT 20T5/1000
GATES 7762-31805 PU T10 1800 25
GATES 7762-30955 PU T10 950 32
OPTIBELT PU TIMING BELT 16T5/260
GATES PU TIMING BELT PU T5-640-16