Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1380 2077ZA PU TIMING BELT 20T5/1380
OPTIBELT T5 1380 2077ZA PU TIMING BELT 20T5/1380
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1380
rubix:
105A7473
manufacturer :
T5 1380 2077ZA
ean:
4014486021684
Technical specifications
Profile
T5
Primitive length
1380
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1380 2077ZA PU TIMING BELT 20T5/1380
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1380
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
276
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.87
excl. VAT
/
Each
£
41.84
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T10 / 450 AP 1899618
OPTIBELT 16 T5 / 660 AP 1830162
GATES PU AT10 1800 25 TIMING BELT
OPTIBELT 12 T5 / 430 1520026
GATES PU TIMING BELT PU T5 940 20
GATES 7762-20238 PU T5 325 75
GATES PU TIMING BELT PU T5 255 75
GATES PU TIMING BELT PU T5 550 12 *IC*
OPTIBELT T10 1140 1677ZA PU TIMING BELT 16T10/1140
GATES PU TIMING BELT PU T5 550 32
OPTIBELT 50 AT10 / 530 1802665
OPTIBELT T5 445 2577ZA PU TIMING BELT 25T5/445
GATES PU TIMING BELT PU T5 525 16
GATES PU TIMING BELT PU T10 780 10 *IC*
OPTIBELT 12 DT5 / 940 AP 1952648