Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 445 2577ZA PU TIMING BELT 25T5/445
OPTIBELT T5 445 2577ZA PU TIMING BELT 25T5/445
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 445
rubix:
105A5131
manufacturer :
T5 445 2577ZA
ean:
4014486018097
Technical specifications
Profile
T5
Primitive length
445
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 445 2577ZA PU TIMING BELT 25T5/445
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
445
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
89
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.03
excl. VAT
/
Each
£
21.64
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 185 AP 1865462
GATES PU TIMING BELT PU AT5 1050 10
OPTIBELT PU TIMING BELT 16T5/260
OPTIBELT 12 DT10 / 1500 AP 1924046
OPTIBELT 16 T5 / 800 AP 1670343
OPTIBELT AT10 800 2077ZA PU TIMING BELT 20AT10/800
OPTIBELT 8 T5 / 180 AP 1811274
OPTIBELT T5 630 1277ZA PU TIMING BELT 12T5/630
GATES PU TIMING BELT PU AT5 1050 32
OPTIBELT T10 960 3277ZA PU TIMING BELT 32T10/960
GATES PU TIMING BELT PU T5 1215 25
GATES PU TIMING BELT 20T2.5/177.5
GATES PU TIMING BELT PU T2.5 420 10 *IC*
OPTIBELT 6 T5 / 990 AP 1953232
GATES PU TIMING BELT PU AT5 455 75