OPTIBELT 6 T5 / 180 1950206


optibelt ALPHA TORQUE T5

References
optibelt:ZRM-T5-180-6
rubix:266A3488
ean:4014486978773
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length180 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 T5 / 180 1950206


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.

Technical specifications


Attributes
ProfileT5
Primitive length180 mm
Belt width6 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • Usually arrives within 14 working days