optibelt ALPHA TORQUE XL
Profile | XL |
---|---|
Primitive length | 17 '' |
Belt width | 9.525 mm |
Profile | XL |
---|---|
Primitive length | 17 '' |
Belt width | 9.525 mm |
Pitch | 5.08 mm |
Material | Polyurethane |
Number of teeth | 85 |
Height | 2.3 mm |
Primitive length (mm) | 431.8 mm |
Usually arrives within 14 working days