References
Optibelt:1100 H 300
Rubix:105A0912
Manufacturer :1920876
EAN:4014486005332




Product details : OPTIBELT IMPERIAL TIMING BELT 1100 H 30077ZA
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Profile | h |
|---|---|
| Primitive length | 110 '' |
| Belt width | 76.2 mm |
| Pitch | 12.7 mm |
| Material | rubber |
| Number of teeth | 220 |
| Height | 4 mm |
| Primitive length (mm) | 2794 mm |
Show UNSPSC/ECL@SS
£ 149.89 excl. VAT
/ Each
£ 179.87 incl. VAT
- Usually arrives within 14 working days
