OPTIBELT BANDED V BELT 2-B 40007705


optibelt KB 2-B

References
optibelt:2-B KB 4000
rubix:100A8323
manufacturer :2-B 40007705
ean:4014486104783
brand logo
brand logo
Technical specifications
Profile2-B
Interior length4000 mm
Number of ribs2
See all Specifications

Product details : OPTIBELT BANDED V BELT 2-B 40007705


Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts

Technical specifications


Attributes
Logistic Weight2128 g
Profile2-B
Interior length4000 mm
Number of ribs2
Height13 mm
Upper width38.1 mm
RMA codeUSA-Standard RMA/MPTA
Show UNSPSC/ECL@SS
£ 127.62 excl. VAT
/ Each
£ 153.14 incl. VAT
  • Usually arrives within 14 working days