OPTIBELT HTD TIMING BELT 1400 14M 5577ZA


optibelt OMEGA 14M

References
optibelt:1400 14M 55
rubix:132A5555
manufacturer :1400 14M 5577ZA
ean:4014486097986
brand logo
brand logo
Technical specifications
Profile14M
Primitive length1400 mm
Belt width55 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 1400 14M 5577ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight1670 g
Profile14M
Primitive length1400 mm
Belt width55 mm
Pitch14 mm
Number of teeth100
Height9.5 mm
Show UNSPSC/ECL@SS
£ 144.38 excl. VAT
/ Each
£ 173.26 incl. VAT
  • In stock: Next day delivery