OPTIBELT HTD TIMING BELT 2590 14M 5577ZA


optibelt OMEGA 14M

References
optibelt:2590 14M 55
rubix:106A0411
manufacturer :2590 14M 5577ZA
ean:4014486101256
brand logo
brand logo
Technical specifications
Profile14M
Primitive length2590 mm
Belt width55 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 2590 14M 5577ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length2590 mm
Belt width55 mm
Pitch14 mm
Number of teeth185
Height9.5 mm
Show UNSPSC/ECL@SS
£ 211.63 excl. VAT
/ Each
£ 253.96 incl. VAT
  • Usually arrives within 14 working days