Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50327 GTX 1304 8MX 40
GATES 9327-50327 GTX 1304 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1304 8MX 40
rubix:
270A0788
manufacturer :
9327-50327
ean:
5414465940835
Technical specifications
Profile
8MX
Primitive length
1304
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50327 GTX 1304 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1304
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
163
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.25
excl. VAT
/
Each
£
180.30
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 8M HTDSLEEVE HTD 640 8M 2800
GATES HTD BELT 8M PITCH HTD 1552 8M 50
GATES PPT GT4 2000 8MGT 1300 POWERGRIP GT4
GATES HTDBELT 3M PITCH HTD 192 3M 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 21 9239-01090
GATES SYNCH BELT GT3 450 5MGT 25
OPTIBELT 237 3MHP 9 1932583
GATES 3M HTDSLEEVE HTD 180 3M 2800
OPTIBELT 1190 14M 11577ZA HTD TIMING BELT 1190-14M-115MM
GATES GT4 880 8MGT 85 POWERGRIP GT4
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2240 20
GATES HTD BELT 8M PITCH HTD 2000 8M 30
GATES POLY CHAIN CARBON VOLT PCV 14MGT 994 90 9239-07071
GATES PPT GT4 840 8MGT 1800 POWERGRIP GT4
GATES SYNCH BELT GT3 750 3MGT 6