OPTIBELT HTD TIMING BELT 2800 14M 11577ZA


optibelt OMEGA 14M

References
optibelt:2800 14M 115
rubix:105A2525
manufacturer :2800 14M 11577ZA
ean:4014486101485
brand logo
brand logo
Technical specifications
Profile14M
Primitive length2800 mm
Belt width115 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 2800 14M 11577ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight3220 g
Profile14M
Primitive length2800 mm
Belt width115 mm
Pitch14 mm
Number of teeth200
Height9.5 mm
Show UNSPSC/ECL@SS
£ 469.49 excl. VAT
/ Each
£ 563.39 incl. VAT
  • Usually arrives within 14 working days