OPTIBELT HTD TIMING BELT 3150 14M 4077TD


optibelt OMEGA 14M

References
optibelt:3150 14M 40
rubix:105A2527
manufacturer :3150 14M 4077ZA
ean:4014486278699
brand logo
brand logo
Technical specifications
Profile14M
Primitive length3150 mm
Belt width40 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 3150 14M 4077TD


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length3150 mm
Belt width40 mm
Pitch14 mm
Number of teeth225
Height9.5 mm
Show UNSPSC/ECL@SS
£ 156.48 excl. VAT
/ Each
£ 187.78 incl. VAT
  • Usually arrives within 14 working days