Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50516 GTX 2600 8MX 65
GATES 9327-50516 GTX 2600 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2600 8MX 65
rubix:
270A0704
manufacturer :
9327-50516
ean:
5414465182525
Technical specifications
Profile
8MX
Primitive length
2600
mm
Belt width
65
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50516 GTX 2600 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2600
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
325
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
443.10
excl. VAT
/
Each
£
531.72
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 144 3MHP 6 1827786
GATES HTD BELT 8M PITCH HTD 1064 8M 50
GATES GT4 800 8MGT 85 POWERGRIP GT4
OPTIBELT 680 8M 85 1861373
OPTIBELT 2800 8M 30 HIPO 1082496
GATES HTD BELT 8M PITCH HTD 2240 8M 85
OPTIBELT HTD TIMING BELT 425 5M 1577ZA
GATES HTDBELT3MPITCH HTD 537 3M 9
OPTIBELT 1696 8M 50 HIPO 1082371
GATES HTDBELT 8M PITCH HTD 320 8M 50
GATES PPT GT4 1584 8MGT 1800 POWERGRIP GT4
OPTIBELT 2100 14MHP 115 1968116
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 12 9239-00300
GATES SYNCH BELT GT3 375 3MGT 6
GATES 9293-24457 HTD 4578 14M 115