OPTIBELT 4004 14M 5577TD HTD TIMING BELT 4004-14M-55MM


optibelt OMEGA 14M

References
optibelt:4004 14M 55
rubix:105A4525
manufacturer :4004 14M 5577TD
ean:4014486102383
brand logo
brand logo
Technical specifications
Profile14M
Primitive length4004 mm
Belt width55 mm
See all Specifications

Product details : OPTIBELT 4004 14M 5577TD HTD TIMING BELT 4004-14M-55MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length4004 mm
Belt width55 mm
Pitch14 mm
Number of teeth286
Height9.5 mm
Show UNSPSC/ECL@SS
£ 408.88 excl. VAT
/ Each
£ 490.66 incl. VAT
  • Usually arrives within 14 working days