OPTIBELT 416 8M 50 1824707


optibelt OMEGA 8M

References
optibelt:416 8M 50
rubix:266A0391
manufacturer :416 8M 5077ZA
ean:4014486278880
brand logo
brand logo
Technical specifications
Profile8M
Belt width50 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 416 8M 50 1824707


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Belt width50 mm
Pitch8 mm
Number of teeth52
Height5.4 mm
Show UNSPSC/ECL@SS
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
  • Usually arrives within 14 working days