Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 36 9239-02500
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 36 9239-02500
Chain Belt
References
gates:
PCV 8MGT 4000 36
rubix:
103A5876
manufacturer :
9239-02500
ean:
5414465491948
Technical specifications
Profile
8mgt
Primitive length
4000
mm
Belt width
36
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 4000 36 9239-02500
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,663
g
Profile
8mgt
Primitive length
4000
mm
Belt width
36
mm
Pitch
8
mm
Material
pu
Number of teeth
500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
632.90
excl. VAT
/
Each
£
759.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 1280 D8M 30 1963234
OPTIBELT 2250 5M 9 1929915
OPTIBELT 1200 D5M 977TD HTD TIMING BELT D1200-5M-9MM
OPTIBELT 240 3MHP 9 1847655
OPTIBELT 2600 8M 50 HIPO 1082491
GATES 9327-50294 GTX 1224 8MX 30
OPTIBELT 3150 14MHP 170 1882540
OPTIBELT 597 3M 6 1589916
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1120 68
GATES HTD BELT 8M PITCH HTD 384 8M 50
OPTIBELT 4326 14MHP 85 1517262
GATES HTDBELT5MPITCH HTD 860 5M 25
GATES HTD BELT 8M PITCH HTD 2600 8M 85
OPTIBELT 1904 8M 20 HIPO 1082399
GATES LLHTD5M15(30M)GLASS LL HTD 5M 15 (30M) GLASS