OPTIBELT 1264 8M 85 1827754


optibelt OMEGA 8M

References
optibelt:1264 8M 85
rubix:266A2728
manufacturer :1264 8M 8577ZA
ean:4014486278835
brand logo
brand logo
Technical specifications
Profile8M
Primitive length1264 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT 1264 8M 85 1827754


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Primitive length1264 mm
Belt width85 mm
Pitch8 mm
Number of teeth158
Height5.4 mm
Show UNSPSC/ECL@SS
£ 80.30 excl. VAT
/ Each
£ 96.36 incl. VAT
  • Usually arrives within 14 working days