GATES GTX BELT 1040-8MX-30 GTX1040-8MX-30MM


PowerGrip GTX Synchronous Belt

References
gates:GTX 1040 8MX 30
rubix:101A4037
manufacturer :9327-50223
ean:5414465180385
brand logo
brand logo
Technical specifications
Profile8mx
Primitive length1040 mm
Belt width30 mm
See all Specifications

Product details : GATES GTX BELT 1040-8MX-30 GTX1040-8MX-30MM


PowerGrip GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip GTX is the reliable choice.

Strengths

• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards

Applications

• Particularly suitable for pulleys with HTD® profile

Technical specifications


Attributes
Profile8mx
Primitive length1040 mm
Belt width30 mm
Pitch8 mm
Materialcr
Number of teeth130
Height5.6 mm
Show UNSPSC/ECL@SS
£ 100.65 excl. VAT
/ Each
£ 120.78 incl. VAT
  • Usually arrives within 14 working days