OPTIBELT HTD TIMING BELT 700 D5M 1577TD


optibelt OMEGA D5M

References
optibelt:700 D5M 15
rubix:105A5943
manufacturer :700 D5M 1577TD
ean:4014486067965
brand logo
brand logo
Technical specifications
Profiled5m
Primitive length700 mm
Belt width15 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 700 D5M 1577TD


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
Profiled5m
Primitive length700 mm
Belt width15 mm
Pitch5 mm
Number of teeth140
Height4.78 mm
Show UNSPSC/ECL@SS
£ 173.44 excl. VAT
/ Each
£ 208.13 incl. VAT
  • Usually arrives within 14 working days