Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50158 GTX 840 8MX 20
GATES 9327-50158 GTX 840 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 840 8MX 20
rubix:
270A0607
manufacturer :
9327-50158
ean:
5414465179525
Technical specifications
Profile
8MX
Primitive length
840
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50158 GTX 840 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
840
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
105
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.92
excl. VAT
/
Each
£
62.30
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 340 5MGT 25
OPTIBELT 535 5MHP 15 1977158
GATES POLYCHAIN2 BELT 8M PC2 8MGT 896 36
OPTIBELT 2080 8M 20 HIPO 1082423
OPTIBELT 1160 8M 30 HIPO 1082192
GATES 9327-50169 GTX 880 8MX 50
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3500 20
MECALINE 624.8M440 894862
OPTIBELT 1480 8MHP 30 1588370
OPTIBELT 1256 8MHP 30 1929890
OPTIBELT 760 8M 30 HIPO 1082015
GATES SYNCH BELT GT3 325 5MGT 25
OPTIBELT 1400 8MHP 30 1909727
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 90 9239-07112
GATES SYNCH BELT GT3 625 5MGT 9