OPTIBELT 1200 D5M 977TD HTD TIMING BELT D1200-5M-9MM


optibelt OMEGA D5M

References
optibelt:1200 D5M 9
rubix:106A2933
manufacturer :1200 D5M 977TD
ean:4014486068436
brand logo
brand logo
Technical specifications
ProfileD5M
Primitive length1200 mm
Pitch5 mm
See all Specifications

Product details : OPTIBELT 1200 D5M 977TD HTD TIMING BELT D1200-5M-9MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD5M
Primitive length1200 mm
Pitch5 mm
Number of teeth240
Height4.78 mm
Show UNSPSC/ECL@SS
£ 167.66 excl. VAT
/ Each
£ 201.19 incl. VAT
  • Usually arrives within 14 working days