GATES DOUBLE SIDED HTD BELT TP HTD 800 5M 9


Twin Power Belt

References
gates:TP HTD 800 5M 9
rubix:106A0388
manufacturer :9297-50144
ean:5412571333411
brand logo
brand logo
Technical specifications
Profile5M HTD
Primitive length800 mm
Belt width9 mm
See all Specifications

Product details : GATES DOUBLE SIDED HTD BELT TP HTD 800 5M 9


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profile5M HTD
Primitive length800 mm
Belt width9 mm
Pitch5 mm
MaterialCR
Number of teeth160
Height2.1 mm
Show UNSPSC/ECL@SS
£ 63.45 excl. VAT
/ Each
£ 76.14 incl. VAT
  • Usually arrives within 14 working days