OPTIBELT 1280 D8M 85 1932440


optibelt OMEGA D8M

References
optibelt:1280 D8M 85
rubix:266A2749
manufacturer :1280 D8M 8577ZA
ean:4014486424911
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length1280 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 1280 D8M 85 1932440


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length1280 mm
Pitch8 mm
Number of teeth160
Height7.73 mm
Show UNSPSC/ECL@SS
£ 377.60 excl. VAT
/ Each
£ 453.12 incl. VAT
  • Usually arrives within 14 working days