OPTIBELT 3280 D8M 20 1785368


optibelt OMEGA D8M

References
optibelt:3280 D8M 20
rubix:266A2790
manufacturer :3280 D8M 2077ZA
ean:4014486453324
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length3280 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 3280 D8M 20 1785368


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length3280 mm
Pitch8 mm
Number of teeth410
Height7.73 mm
Show UNSPSC/ECL@SS
£ 212.67 excl. VAT
/ Each
£ 255.20 incl. VAT
  • Usually arrives within 14 working days