Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51075 GTX 4004 14MX 115
GATES 9327-51075 GTX 4004 14MX 115
PowerGrip GTX Synchronous Belt
References
gates:
GTX 4004 14MX 115
rubix:
270A0761
manufacturer :
9327-51075
ean:
5414465185595
Technical specifications
Profile
14MX
Primitive length
4004
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51075 GTX 4004 14MX 115
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
4004
mm
Belt width
115
mm
Pitch
14
mm
Material
CR
Number of teeth
286
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,121.48
excl. VAT
/
Each
£
2,545.78
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 120 3MGT 15
GATES HTDBELT 3M PITCH HTD 195 3M 6
GATES HTD 2590 14M 115 BELT PITCH
GATES HTD BELT 3M PITCH HTD 246 3M 15
OPTIBELT 600 8MHP 50 1986859
OPTIBELT 1056 8M 85 1856594
OPTIBELT 525 5MHP 15 1593328
GATES SYNCH BELT GT3 393 3MGT 15
OPTIBELT 4326 14MHP 115 1822409
OPTIBELT 608 8M 85 HIPO 1081948
GATES GT4 4326 14MGT 170 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 90 9239-07170
OPTIBELT 1025 5M 25 1836684
OPTIBELT 3280 8MHP 30 1691222
GATES SYNCH BELT GT3 120 3MGT 6