OPTIBELT 3280 D8M 85 1735747


optibelt OMEGA D8M

References
optibelt:3280 D8M 85
rubix:266A2793
manufacturer :3280 D8M 8577ZA
ean:4014486453355
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length3280 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 3280 D8M 85 1735747


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length3280 mm
Pitch8 mm
Number of teeth410
Height7.73 mm
Show UNSPSC/ECL@SS
£ 931.77 excl. VAT
/ Each
£ 1,118.12 incl. VAT
  • Usually arrives within 14 working days