Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5400 20M 115 HTD BELT 20M PITCH 2400 20M 115
GATES HTD 5400 20M 115 HTD BELT 20M PITCH 2400 20M 115
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5400 20M 115
rubix:
101A8284
manufacturer :
9293-00709
ean:
5412571276831
Technical specifications
Profile
20M
Primitive length
5400
mm
Belt width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5400 20M 115 HTD BELT 20M PITCH 2400 20M 115
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5400
mm
Belt width
115
mm
Pitch
20
mm
Material
CR
Number of teeth
270
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,660.48
excl. VAT
/
Each
£
3,192.58
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
GATES GT4 1800 8MGT 50 POWERGRIP GT4
OPTIBELT 1728 8M 50 1850555
OPTIBELT 1080 8M 50 HIPO 1082163
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1750 125 9239-08125
OPTIBELT HTD TIMING BELT 3048 8M 2077TD
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 36 9239-02550
GATES HTD BELT 8M PITCH HTD 760 8M 20
OPTIBELT 2000 D8M 50 1720514
GATES HTD BELT 8M PITCH HTD 1424 8M 50
OPTIBELT 390 3M 15 1818422
OPTIBELT 784 8M 50 1750457
GATES HTDBELT3MPITCH HTD 570 3M 15
GATES GT4 1600 8MGT 20 POWERGRIP GT4
OPTIBELT 925 5M 25 1718138
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1440 62 9239-03180