OPTIBELT 3600 D8M 20 1997795


optibelt OMEGA D8M

References
optibelt:3600 D8M 20
rubix:266A2884
manufacturer :3600 D8M 2077ZA
ean:4014486455809
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length3600 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 3600 D8M 20 1997795


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length3600 mm
Belt width20 mm
Pitch8 mm
Number of teeth450
Height7.73 mm
Show UNSPSC/ECL@SS
£ 233.17 excl. VAT
/ Each
£ 279.80 incl. VAT
  • Usually arrives within 14 working days