Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 2080 8M 20 HIPO 1082423
OPTIBELT 2080 8M 20 HIPO 1082423
optibelt OMEGA High Power
References
optibelt:
2080 8M 20 HIPO
rubix:
266A3873
manufacturer :
1082423
ean:
4044978562555
Technical specifications
Profile
8m
Primitive length
2080
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 2080 8M 20 HIPO 1082423
Technical specifications
Attributes
Profile
8m
Primitive length
2080
mm
Belt width
20
mm
Pitch
8
mm
Number of teeth
260
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.65
excl. VAT
/
Each
£
43.98
incl. VAT
Usually arrives within 14 working days
Select variants (268)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 339 3M 6
OPTIBELT 1328 8M 20 HIPO 1082270
GATES HTD BELT 8M PITCH HTD 480 8M 30
GATES SYNCH BELT GT3 267 3MGT 9
GATES HTD BELT 5M PITCH HTD 1050 5M 25
GATES SYNCH BELT GT3 285 3MGT 15
OPTIBELT 2660 14M 55 HIPO 1082689
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2310 37 9239-05165
OPTIBELT 1125 5MHP 25 1824887
GATES HTD 3500 14M 170 B SECTION V BELT B83 170MM
GATES HTDBELT 3M PITCH HTD 165 3M 9
GATES DOUBLE SIDED HTD BELT TP HTD 425 5M 15
OPTIBELT HTD TIMING BELT 1280 8M 5077ZA
GATES 9327-50407 GTX 1696 8MX 50
OPTIBELT HTD TIMING BELT 480 3M 677ZA