Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 480 8M 20 HIPO 1081841
OPTIBELT 480 8M 20 HIPO 1081841
optibelt OMEGA High Power
References
optibelt:
480 8M 20 HIPO
rubix:
266A3629
manufacturer :
1081841
ean:
4044978556738
Technical specifications
Profile
8m
Primitive length
480
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 480 8M 20 HIPO 1081841
Technical specifications
Attributes
Profile
8m
Primitive length
480
mm
Belt width
20
mm
Pitch
8
mm
Number of teeth
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.24
excl. VAT
/
Each
£
14.69
incl. VAT
Usually arrives within 14 working days
Select variants (268)
Add to cart
Create PDF from product
Check our products from related categories
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1600 12
GATES HTD BELT 5M PITCH HTD 770 5M 15
OPTIBELT 480 8M 8577ZA HTD TIMING BELT 480-8M-85MM
GATES 9327-50399 GTX 1600 8MX 50
GATES HTDBELT5MPITCH HTD 550 5M 9
OPTIBELT 2272 8MHP 30 1834423
OPTIBELT 2272 8MHP 85 1640289
OPTIBELT HTD TIMING BELT 966 14M 5577ZA
GATES HTD 4004 14M 115 B SECTION V BELT B89 115MM
OPTIBELT 2504 8M 30 1878799
OPTIBELT 1056 8M 30 HIPO 1082144
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 68
OPTIBELT 535 5MHP 15 1977158
OPTIBELT 1064 8MHP 50 1743808
GATES 9327-50193 GTX 960 8MX 50