Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50399 GTX 1600 8MX 50
GATES 9327-50399 GTX 1600 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1600 8MX 50
rubix:
270A0819
manufacturer :
9327-50399
ean:
5414465940873
Technical specifications
Profile
8mx
Primitive length
1600
mm
Belt width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50399 GTX 1600 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1600
mm
Belt width
50
mm
Pitch
8
mm
Material
cr
Number of teeth
200
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.60
excl. VAT
/
Each
£
268.32
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9293-40826 HTD 183 3M 6
GATES HTDBELT 3M PITCH HTD 168 3M 6
GATES 9232-50021 TP GT2 800 8MGT 20
OPTIBELT 4326 14MHP 40 1937463
GATES 9327-51074 GTX 4004 14MX 85
OPTIBELT 1584 8M 50 HIPO 1082347
GATES HTD BELT HTD 925 5M 9
GATES 9232-50171 TP GT2 4326 14MGT 55
OPTIBELT 183 3M 977ZA HTD TIMING BELT 183-9MM
OPTIBELT 800 5MHP 25 1546912
GATES HTDBELT3MPITCH HTD 633 3M 15
GATES HTDBELT 3M PITCH HTD 174 3M 15
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 68
GATES HTD BELT 8M PITCH HTD 560 8M 85
GATES SYNCH BELT GT3 360 5MGT 9