OPTIBELT 1890 14MHP 170 1791595


optibelt OMEGA HP 14MHP

References
optibelt:1890 14MHP 170
rubix:266A0710
manufacturer :1890 14MHP 17077ZA
ean:4014486191677
brand logo
brand logo
Technical specifications
Profile14MHP
Primitive length1890 mm
Pitch14 mm
See all Specifications

Product details : OPTIBELT 1890 14MHP 170 1791595


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Technical specifications


Attributes
Profile14MHP
Primitive length1890 mm
Pitch14 mm
Number of teeth135
Height9.5 mm
Show UNSPSC/ECL@SS
£ 581.68 excl. VAT
/ Each
£ 698.02 incl. VAT
  • Usually arrives within 14 working days