Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50513 GTX 2600 8MX 30
GATES 9327-50513 GTX 2600 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2600 8MX 30
rubix:
270A0701
manufacturer :
9327-50513
ean:
5414465182495
Technical specifications
Profile
8MX
Primitive length
2600
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50513 GTX 2600 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2600
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
325
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.28
excl. VAT
/
Each
£
246.34
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 231 3MGT 15
GATES HTD 6600 20M 290 BELT PITCH
GATES HTDBELT 3M PITCH HTD 210 3M 9
OPTIBELT HTD TIMING BELT 1610 14M 5577ZA
GATES 9232-50094 TP GT2 4400 8MGT 30
OPTIBELT 416 8M 85 HIPO 1081814
GATES HTD BELT 5M PITCH HTD 520 5M 15
OPTIBELT 339 3M 1577ZA HTD TIMING BELT 339-15MM
OPTIBELT 2272 8MHP 50 1985004
OPTIBELT 144 3MHP 6 1827786
OPTIBELT 512 8MHP 20 1825547
GATES SYNCH BELT GT3 270 3MGT 15
GATES POLYCHAIN2 BELT 8M PC2 8MGT 896 36
GATES HTDBELT5MPITCH HTD 575 5M 9
OPTIBELT 950 5MHP 9 1859731