OPTIBELT 669 3MHP 6 1919541


optibelt OMEGA HP 3MHP

References
optibelt:669 3MHP 6
rubix:266A0488
manufacturer :669 3MHP 677ZA
ean:4014486178678
brand logo
brand logo
Technical specifications
Profile3MHP
Primitive length669 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 669 3MHP 6 1919541


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Technical specifications


Attributes
Profile3MHP
Primitive length669 mm
Belt width6 mm
Pitch3 mm
Number of teeth223
Height2.3 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days