OPTIBELT CC/22 00CE DKCC/22 DOUBLE SIDED V-BELT


optibelt OPTIMAT DK CC/22

References
optibelt:O-DK CC/22 Standard / green
rubix:215A7033
manufacturer :CC/22 00CE
ean:4014486191196
brand logo
brand logo
Technical specifications
ProfileCC
Pitch length1000 mm
See all Specifications

Product details : OPTIBELT CC/22 00CE DKCC/22 DOUBLE SIDED V-BELT


optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined. optibelt OPTIMAT V-belts can be adjusted to corresponding lengths for all centre distances without any problems whatsoever. The belts can be supplied in any required length completely depending on the requirements of the drive. Storage is extremely simple and economical. With optibelt OPTIMAT belts, it is not necessary to store different belt lengths for all possible uses in the warehouse. optibelt OPTIMAT V-belts can be cut to the correct length according to the required drive on location. Finite V-belts can be applied even when dealing with fixed centre distances In the event of the belt stretching, the belt can be shortened in a few minutes. optibelt OPTIMAT belts enable a quick installation, especially when using drives with a limited amount of access or drives with limited available space. For removable belts, the drive does not need to be dismantled.

Technical specifications


Attributes
Logistic Weight410 g
ProfileCC
Pitch length1000 mm
Height18 mm
Belt width22 mm
Show UNSPSC/ECL@SS
£ 319.56 excl. VAT
/ Metre
£ 383.47 incl. VAT
  • Usually arrives within 14 working days