optibelt RB 4PJ
Profile | PJ |
---|---|
Length | 965 mm |
Number of ribs | 4 |
Logistics dimensions (L x W x H) | 17x98x98 mm |
---|---|
Logistic Weight | 35 g |
Profile | PJ |
Length | 965 mm |
Number of ribs | 4 |
Ribbed distance | 2.34 mm |
Height | 3.5 mm |
Material | CR |
Belt designation | 4 PJ 965 |
Usually arrives within 14 working days