OPTIBELT IMPERIAL TIMING BELT 752 MXL 01277ZA


optibelt ZR MXL

References
optibelt:752 MXL 012
rubix:132A0852
manufacturer :752 MXL 01277ZA
ean:4014486071337
brand logo
brand logo
Technical specifications
ProfileMXL
Primitive length7.52 ''
Belt width3.175 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 752 MXL 01277ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
ProfileMXL
Primitive length7.52 ''
Belt width3.175 mm
Pitch2.03 mm
Number of teeth94
Height1.2 mm
Primitive length (mm)191.01 mm
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
  • Usually arrives within 14 working days