OPTIBELT IMPERIAL TIMING BELT 1072 MXL 02577ZA


optibelt ZR MXL

References
optibelt:1072 MXL 025
rubix:105A4058
manufacturer :1072 MXL 02577ZA
ean:4014486072679
brand logo
brand logo
Technical specifications
ProfileMXL
Primitive length10.72 ''
Belt width6.35 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 1072 MXL 02577ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
Logistic Weight2 g
ProfileMXL
Primitive length10.72 ''
Belt width6.35 mm
Pitch2.03 mm
Number of teeth134
Height1.2 mm
Primitive length (mm)272.29 mm
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
  • Usually arrives within 14 working days