GATES 92575101 POWERGRIP CTB SYNCHRONOUS BELT 800-XXH-200
PowerGrip
See technical informationSee documentsReferences
Gates:800 XXH 200
Rubix:102A9186
Manufacturer :92575101
EAN:5414465667466

Documents
Product details : GATES 92575101 POWERGRIP CTB SYNCHRONOUS BELT 800-XXH-200
Gates® classical synchronous PowerGrip® Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Applications
Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel
Technical specifications
Attributes
| Profile | xxh |
|---|---|
| Primitive length | 80 '' |
| Belt width | 50.8 mm |
| Pitch | 31.75 mm |
| Material | chloroprene (core);fiberglass (tensile cord);nylon (fabric cover) |
| Number of teeth | 64 |
| Height | 15.2 mm |
| Primitive length (mm) | 2032 mm |
Show UNSPSC/ECL@SS
£ 214.94 excl. VAT
/ Each
£ 257.93 incl. VAT
- Usually arrives within 14 working days
