OPTIBELT IMPERIAL TIMING BELT 507 XH 50077ZA


optibelt ZR XH

References
optibelt:507 XH 500
rubix:105A5119
manufacturer :507 XH 50077ZA
brand logo
brand logo
Technical specifications
ProfileXH
Primitive length50.75 ''
Belt width127 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 507 XH 50077ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
ProfileXH
Primitive length50.75 ''
Belt width127 mm
Pitch22.22 mm
Number of teeth58
Height11.2 mm
Primitive length (mm)1289.05 mm
Show UNSPSC/ECL@SS
£ 241.04 excl. VAT
/ Each
£ 289.25 incl. VAT
  • Usually arrives within 14 working days