PowerGrip Timing Belt
Profile | MXL |
---|---|
Primitive length | 2.96 '' |
Belt width | 6.4 mm |
Profile | MXL |
---|---|
Primitive length | 2.96 '' |
Belt width | 6.4 mm |
Pitch | 2.03 mm |
Material | CR |
Number of teeth | 37 |
Height | 1.14 mm |
Primitive length (mm) | 75.18 mm |
Usually arrives within 14 working days